774LNSS5/8
Ham-Let Fittings - Hydraulic & Pneumatic, 774L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

774LNSS5/8 Ham-Let Fittings - Hydraulic & Pneumatic, 774L Series, Hardware, Stainless Steel,

MFG Item Number
3500211

774LNSS5/8 Ham-Let Fittings - Hydraulic & Pneumatic, 774L Series, Hardware, Stainless Steel,

MFG Item Number
3500211
Item Number
774LNSS5/8
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Fittings - Hydraulic & Pneumatic, 774L Series
Item #
774LNSS5/8
Hardware, Stainless Steel,

774L Series Information

  • Let‑Lok Connection
  • Bulkhead Union

Specifications

Specifications
Manufacturer Part Number 3500211
Manufacturer Ham-Let
Product Series 774L
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 774L Series
Description Hardware, Stainless Steel,
Material Stainless Steel 316
Connection Type Bulkhead Male Connector
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Net Weight 0 lbs
Gross Weight 0 lbs