774LSS1-1/2
Ham-Let Fittings - Hydraulic & Pneumatic, 774L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

774LSS1-1/2

Ham-Let Fittings - Hydraulic & Pneumatic, 774L Series

774LSS1-1/2

Ham-Let Fittings - Hydraulic & Pneumatic, 774L Series
Stainless Steel 316 Bulkhead Union,
Item Number
774LSS1-1/2
MFG Item Number
3001748
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 774L Series
Item #
774LSS1-1/2
Stainless Steel 316 Bulkhead Union,

774L Series Information

  • Let‑Lok Connection
  • Bulkhead Union

Specifications

Specifications
Manufacturer Part Number 3001748
Manufacturer Ham-Let
Product Series 774L
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 774L Series
Description Stainless Steel 316 Bulkhead Union, Let-Lok Tube Fitting 1-1/2in. x 1-1/2in.
Material Stainless Steel 316
Connection Type Bulkhead Union
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Net Weight 0 lbs
Gross Weight 0 lbs