Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 774L Series
774LSS18MM
Ham-Let Fittings - Hydraulic & Pneumatic, 774L Series
Stainless Steel 316 Bulkhead Union,
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 774L Series
Stainless Steel 316 Bulkhead Union,
- Let‑Lok Connection
- Bulkhead Union
Specifications
Specifications
| Manufacturer Part Number |
3000886 |
| Manufacturer |
Ham-Let |
| Product Series |
774L |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 774L Series |
| Description |
Stainless Steel 316 Bulkhead Union, Let-Lok Tube Fitting 18mm x 18mm |
| Material |
Stainless Steel 316 |
| Connection Type |
Bulkhead Union |
| Fitting Type |
Let-Lok Tube Fittings (Double Ferrule) |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
774LSS18MM
Ham-Let Fittings - Hydraulic & Pneumatic, 774L Series