774LTSS1/2X1/2
Ham-Let Fittings - Hydraulic & Pneumatic, 774LT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

774LTSS1/2X1/2

Ham-Let Fittings - Hydraulic & Pneumatic, 774LT Series

774LTSS1/2X1/2

Ham-Let Fittings - Hydraulic & Pneumatic, 774LT Series
Stainless Steel 316 Bulkhead
Item Number
774LTSS1/2X1/2
MFG Item Number
3002418
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 774LT Series
Item #
774LTSS1/2X1/2
Stainless Steel 316 Bulkhead

774LT Series Information

  • Bulkhead Reducer
  • Let‑Lok Tube Fittings

Specifications

Specifications
Manufacturer Part Number 3002418
Manufacturer Ham-Let
Product Series 774LT
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 774LT Series
Description Stainless Steel 316 Bulkhead Reducer, Let-Lok Tube Fitting 1/2in. x Tube Stub 1/2in.
Material Stainless Steel 316
Connection Type Bulkhead Reducer
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Net Weight 0 lbs
Gross Weight 0 lbs