774LTSS1/8X1/8
Ham-Let Fittings - Hydraulic & Pneumatic, 774LT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

774LTSS1/8X1/8

Ham-Let Fittings - Hydraulic & Pneumatic, 774LT Series

774LTSS1/8X1/8

Ham-Let Fittings - Hydraulic & Pneumatic, 774LT Series
Stainless Steel 316 Bulkhead
Item Number
774LTSS1/8X1/8
MFG Item Number
3002415
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings - Hydraulic & Pneumatic, 774LT Series
Item #
774LTSS1/8X1/8
Stainless Steel 316 Bulkhead

774LT Series Information

  • Bulkhead Reducer
  • Let‑Lok Tube Fittings

Specifications

Specifications
Manufacturer Part Number 3002415
Manufacturer Ham-Let
Product Series 774LT
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 774LT Series
Description Stainless Steel 316 Bulkhead Reducer, Let-Lok Tube Fitting 1/8in. x Tube Stub 1/8in.
Material Stainless Steel 316
Connection Type Bulkhead Reducer
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Net Weight 0.045 lbs
Gross Weight 0.045 lbs