775510
Pilz Safety Relays, PNOZ X Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

775510 Pilz Safety Relays, PNOZ X Series, Safety Relay

MFG Item Number
775510

775510 Pilz Safety Relays, PNOZ X Series, Safety Relay

MFG Item Number
775510
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Safety Relays, PNOZ X Series
Item #
775510
Safety Relay

PNOZ X Series Information

  • Positive‑Guided Relay Outputs
  • Connection Options for E‑STOP Pushbutton, Safety Gate Limit Switch, Reset Button, Safe Edges, Safety Mats
  • LED Indicator

Videos

Specifications

Specifications
Manufacturer Part Number 775510
Manufacturer PILZ
Product Series PNOZ X
Family Series Pilz Safety Relays, PNOZ X Series
Description Safety Relay
Type PU3Z
Application Voltage Monitoring
Voltage 24 VAC, 24 VDC
Power Consumption (DC) 7 W
Power Consumption (AC) 10 VA
Instantaneous Contacts 3NO
Auxiliary Contact 1NC
Termination Screw
Terminal Style Fixed
Torque Setting 0.6 Nm
Mounting DIN Rail
Standards EN1088, EN60204-1, EN954-1, VDE0113-1
Semiconductor Out Signal Status of Measuring Circuit
Approvals CCC, cUL, TUV, UL
Net Weight 1.6325 lbs
Gross Weight 1.695 lbs