775LSS10MMX3/8
Ham-Let Fittings - Hydraulic & Pneumatic, 775L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

775LSS10MMX3/8

Ham-Let Fittings - Hydraulic & Pneumatic, 775L Series

775LSS10MMX3/8

Ham-Let Fittings - Hydraulic & Pneumatic, 775L Series
Fitting, Stainless Steel, Bulkhead
Item Number
775LSS10MMX3/8
MFG Item Number
3010726
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 775L Series
Item #
775LSS10MMX3/8
Fitting, Stainless Steel, Bulkhead

775L Series Information

  • Bulkhead Reducing Union
  • Let‑Lok Tube Fittings

Specifications

Specifications
Manufacturer Part Number 3010726
Manufacturer Ham-Let
Product Series 775L
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 775L Series
Description Fitting, Stainless Steel, Bulkhead Union,
Material Stainless Steel 316
Connection Type Bulkhead Union
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Net Weight 0 lbs
Gross Weight 0 lbs