7764EX
Eaton Plugs & Receptacles, Pro Grip 50A Industrial Grade Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7764EX

Eaton Plugs & Receptacles, Pro Grip 50A Industrial Grade Series

7764EX

Eaton Plugs & Receptacles, Pro Grip 50A Industrial Grade Series
Conn 50A 600VAC/250VDC 3P4W H/L Nylon BK
MFG Item Number
7764EX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Pro Grip 50A Industrial Grade Series
Item #
7764EX
Conn 50A 600VAC/250VDC 3P4W H/L Nylon BK

Pro Grip 50A Industrial Grade Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 7764EX
Manufacturer Eaton
Product Series Pro Grip 50A Industrial Grade
Family Series Eaton Plugs & Receptacles, Pro Grip 50A Industrial Grade Series
Description Eaton locking connector, 10-6 AWG, 50A, Industrial, 600 Vac, 250Vdc, Back wiring, Black, red, Non-NEMA, Three-pole, Four-wire, Nylon, 0.44 to 1.06 in
Current Rating 50 A
Number of Poles 3
Number of Wires 4
Phase 1
Body Type Straight
Connection Type Connector
NEMA Configuration Non-NEMA
Watertight No
Isolated Ground No
Color Black, Red
Approvals UL
Net Weight 0.93 lbs
Gross Weight 1.09 lbs
Alternatives
7764N
7764N
Marinco - Actuant Electrical Plugs & Receptacles, LOCKING TYPE Series