777076
Pilz Safety Relays, PNOZ X Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

777076

Pilz Safety Relays, PNOZ X Series

777076

Pilz Safety Relays, PNOZ X Series
PNOZ 16SP 230VAC 24VDC 2N/O
MFG Item Number
777076
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, PNOZ X Series
Item #
777076
PNOZ 16SP 230VAC 24VDC 2N/O

PNOZ X Series Information

  • Positive‑Guided Relay Outputs
  • Connection Options for E‑STOP Pushbutton, Safety Gate Limit Switch, Reset Button, Safe Edges, Safety Mats
  • LED Indicator

Videos

Specifications

Specifications
Manufacturer Part Number 777076
Manufacturer PILZ
Product Series PNOZ X
Family Series Pilz Safety Relays, PNOZ X Series
Description PNOZ 16SP 230VAC 24VDC 2N/O
Type PNOZ 16SP
Application Safety Gates, E-Stop Pushbuttons, Limit Switches, Safe Edges, Safety Mats
Voltage 230 VAC, 24 VDC
Power Consumption (DC) 2 W
Power Consumption (AC) 3.5 VA
Instantaneous Contacts 2NO
Termination Screw
Terminal Style Plug-In
Torque Setting 0.5 Nm
Mounting DIN Rail
Standards EN60204-1, EN62061, EN954-1, VDE0113-1
Semiconductor Out Signal 2
Approvals CCC, cUL, GOST, TUV, UL
Net Weight 0.75 lbs
Gross Weight 0.8275 lbs