777086
Pilz Safety Relays, PNOZ X Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

777086

Pilz Safety Relays, PNOZ X Series

777086

Pilz Safety Relays, PNOZ X Series
Safety Relay, PNOZ X11P, 230-240VAC,
MFG Item Number
777086
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, PNOZ X Series
Item #
777086
Safety Relay, PNOZ X11P, 230-240VAC,

PNOZ X Series Information

  • A Wide Range of Product types for all Safety Functions
  • Excellent Price/Performance Ratio
  • Fast Commissioning thanks to Plug‑in Terminals with Cage Clamp or Screw Connection
  • Maximum Safety with Low Space Requirement
  • Flexible Application due to Universal Power Supply
PNOZ X safety relays are proven through their reliability and robustness. You'll find them used over a wide area in the most diverse safety applications. Use one PNOZ X per safety function. Technical features are based on voltage‑free, electromechanical contacts in 2 relay technology. Sizes vary from 22.5 to 90 mm, the number of contacts from two to eight.

Videos

Specifications

Specifications
Manufacturer Part Number 777086
Manufacturer PILZ
Product Series PNOZ X
Family Series Pilz Safety Relays, PNOZ X Series
Description Safety Relay, PNOZ X11P, 230-240VAC, Screw Terminals
Type PNOZ X11P
Application E-Stop Pushbuttons, Limit Switches, Safety Gates
Voltage 230-240 VAC, 24 VDC
Power Consumption (DC) 3.5 W
Power Consumption (AC) 9 VA
Instantaneous Contacts 7NO
Auxiliary Contact 1NC
Termination Screw
Terminal Style Plug-In
Torque Setting 0.5 Nm
Mounting DIN Rail
Standards EN60204-1, EN62061, EN954-1, VDE0113-1
Semiconductor Out Signal 2
Approvals CCC, cUL, GOST, TUV, UL
Net Weight 1.4119 lbs
Gross Weight 1.5663 lbs
Alternatives
787086
787086
Pilz Safety Relays, PNOZ X Series