777140
Pilz Safety Relays, PNOZ X Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

777140

Pilz Safety Relays, PNOZ X Series

777140

Pilz Safety Relays, PNOZ X Series
Expander Module, PZE 9P C, 24VAC/DC,
MFG Item Number
777140
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Safety Relays, PNOZ X Series
Item #
777140
Expander Module, PZE 9P C, 24VAC/DC,

PNOZ X Series Information

  • A Wide Range of Product types for all Safety Functions
  • Excellent Price/Performance Ratio
  • Fast Commissioning thanks to Plug‑in Terminals with Cage Clamp or Screw Connection
  • Maximum Safety with Low Space Requirement
  • Flexible Application due to Universal Power Supply
PNOZ X safety relays are proven through their reliability and robustness. You'll find them used over a wide area in the most diverse safety applications. Use one PNOZ X per safety function. Technical features are based on voltage‑free, electromechanical contacts in 2 relay technology. Sizes vary from 22.5 to 90 mm, the number of contacts from two to eight.

Videos

Specifications

Specifications
Manufacturer Part Number 777140
Manufacturer PILZ
Product Series PNOZ X
Family Series Pilz Safety Relays, PNOZ X Series
Description Expander Module, PZE 9P C, 24VAC/DC, Screw Terminals
Type PZE 9P
Application Contact Expansions
Voltage 24 VAC, 24 VDC
Power Consumption (DC) 3.5 W
Power Consumption (AC) 9.5 VA
Instantaneous Contacts 8NO
Auxiliary Contact 1NC
Termination Screw
Terminal Style Plug-In
Torque Setting 0.5 Nm
Mounting DIN Rail
Standards EN60204-1, EN62061, EN954-1, VDE0113-1
Approvals CCC, cUL, TUV, UL
Net Weight 0.9488 lbs
Gross Weight 1.015 lbs
Alternatives
787140
787140
Pilz Safety Relays, PNOZ X Series