777538
Pilz Safety Relays, PNOZ X Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

777538

Pilz Safety Relays, PNOZ X Series

777538

Pilz Safety Relays, PNOZ X Series
PNOZ XV3.1P 300/24-240VACDC 3NO 1NC
MFG Item Number
777538
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, PNOZ X Series
Item #
777538
PNOZ XV3.1P 300/24-240VACDC 3NO 1NC

PNOZ X Series Information

  • A Wide Range of Product types for all Safety Functions
  • Excellent Price/Performance Ratio
  • Fast Commissioning thanks to Plug‑in Terminals with Cage Clamp or Screw Connection
  • Maximum Safety with Low Space Requirement
  • Flexible Application due to Universal Power Supply
PNOZ X safety relays are proven through their reliability and robustness. You'll find them used over a wide area in the most diverse safety applications. Use one PNOZ X per safety function. Technical features are based on voltage‑free, electromechanical contacts in 2 relay technology. Sizes vary from 22.5 to 90 mm, the number of contacts from two to eight.

Videos

Specifications

Specifications
Manufacturer Part Number 777538
Manufacturer PILZ
Product Series PNOZ X
Family Series Pilz Safety Relays, PNOZ X Series
Description PNOZ XV3.1P 300/24-240VACDC 3NO 1NC 2NO
Type PNOZ XV3.1P
Application E-Stop Pushbuttons, Light Barriers, Limit Switches, Safety Gates
Voltage 24-240 VAC, 24-240 VDC
Power Consumption (DC) 5 W
Power Consumption (AC) 8.5 VA
Selectable Times 0 s, 10 s, 100 s, 150 s, 20 s, 200 s, 250 s, 300 s, 40 s, 5 s, 60 s, 80 s
Delayed Safety Contacts 2NO
Instantaneous Contacts 3NO
Auxiliary Contact 1NC
Termination Screw
Terminal Style Plug-In
Torque Setting 0.5 Nm
Mounting DIN Rail
Standards EN60204-1, EN62061, EN954-1, VDE0113-1
Approvals CCC, cUL, GOST, TUV, UL
Net Weight 1.1913 lbs
Gross Weight 1.205 lbs