777580
Pilz Safety Relays, PNOZ X Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
777580 Pilz Safety Relays, PNOZ X Series, Contact Expansion Module, PZE X4VP C
MFG Item Number
777580

777580 Pilz Safety Relays, PNOZ X Series, Contact Expansion Module, PZE X4VP C

MFG Item Number
777580
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, PNOZ X Series
Item #
777580
Contact Expansion Module, PZE X4VP C

PNOZ X Series Information

  • A Wide Range of Product types for all Safety Functions
  • Excellent Price/Performance Ratio
  • Fast Commissioning thanks to Plug‑in Terminals with Cage Clamp or Screw Connection
  • Maximum Safety with Low Space Requirement
  • Flexible Application due to Universal Power Supply
PNOZ X safety relays are proven through their reliability and robustness. You'll find them used over a wide area in the most diverse safety applications. Use one PNOZ X per safety function. Technical features are based on voltage‑free, electromechanical contacts in 2 relay technology. Sizes vary from 22.5 to 90 mm, the number of contacts from two to eight.

Videos

Specifications

Specifications
Manufacturer Part Number 777580
Manufacturer PILZ
Product Series PNOZ X
Family Series Pilz Safety Relays, PNOZ X Series
Description Contact Expansion Module, PZE X4VP C 24VDC, 0.5 Sec Fixed, Screw Terminal
Type PZE X4VP
Application Delayed Contact Expansions
Voltage 24 VDC
Power Consumption (DC) 2.5 W
Selectable Times 0.5 s fixed
Delayed Safety Contacts 4NO
Termination Screw
Terminal Style Plug-In
Torque Setting 0.5 Nm
Mounting DIN Rail
Standards EN60204-1, EN62061, EN954-1, VDE0113-1
Approvals CCC, cUL, TUV, UL
Net Weight 0.3969 lbs
Gross Weight 0.46 lbs
Alternatives
787580
787580
Pilz Safety Relays, PNOZ X Series