778010
Pilz Safety Relays, PNOZ X Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

778010

Pilz Safety Relays, PNOZ X Series

778010

Pilz Safety Relays, PNOZ X Series
PMUT X1P 24VDC 3N/O 1N/C
MFG Item Number
778010
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, PNOZ X Series
Item #
778010
PMUT X1P 24VDC 3N/O 1N/C

PNOZ X Series Information

  • A Wide Range of Product types for all Safety Functions
  • Excellent Price/Performance Ratio
  • Fast Commissioning thanks to Plug‑in Terminals with Cage Clamp or Screw Connection
  • Maximum Safety with Low Space Requirement
  • Flexible Application due to Universal Power Supply
PNOZ X safety relays are proven through their reliability and robustness. You'll find them used over a wide area in the most diverse safety applications. Use one PNOZ X per safety function. Technical features are based on voltage‑free, electromechanical contacts in 2 relay technology. Sizes vary from 22.5 to 90 mm, the number of contacts from two to eight.

Videos

Specifications

Specifications
Manufacturer Part Number 778010
Manufacturer PILZ
Product Series PNOZ X
Family Series Pilz Safety Relays, PNOZ X Series
Description PMUT X1P 24VDC 3N/O 1N/C
Type PMUT X1P
Application E-STOP Pushbuttons, Muting
Voltage 24 VDC
Power Consumption (DC) 6.4 W
Instantaneous Contacts 3NO
Auxiliary Contact 1NC
Termination Screw
Terminal Style Plug-In
Torque Setting 0.6 Nm
Mounting DIN Rail
Standards EN60204-1, EN954-1, VDE0113-1
Semiconductor Out Signal Light Curtain Active, Muting Active, Muting Lamps Defective, Safety Contacts Closed
Approvals CCC, cUL, TUV, UL
Net Weight 1.2513 lbs
Gross Weight 1.266 lbs