7788BK
Eaton Electrical Box Covers, FSFD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
7788BK Eaton Electrical Box Covers, FSFD Series, Cover WP for 50A Locking Recp Nylon BK
MFG Item Number
7788BK

7788BK Eaton Electrical Box Covers, FSFD Series, Cover WP for 50A Locking Recp Nylon BK

MFG Item Number
7788BK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Box Covers, FSFD Series
Item #
7788BK
Cover WP for 50A Locking Recp Nylon BK

FSFD Series Information


Specifications

Specifications
Manufacturer Part Number 7788BK
Manufacturer Eaton
Product Series FSFD
Family Series Eaton Electrical Box Covers, FSFD Series
Description Eaton lift lid cover, Self-closing, Used with 50A locking, Surface mount, Black, Standard receptacle, Wet, Glass-filled nylon, Single-gang, Vertical
Composition Non-Metallic
Material Nylon
Number of Gangs 1
Cover Type Receptacle - Single
Features Flip Lid
Cover Design Raised
Color Black
Gasket Included Yes
Approvals cULus
Comments Self-Closing
Net Weight 0.28 lbs
Gross Weight 0.325 lbs
Alternatives
7788BL
7788BL
Marinco - Actuant Electrical Electrical Box Covers