77U-1/2
Greenlee Knockouts, SCSS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

77U-1/2

Greenlee Knockouts, SCSS Series

77U-1/2

Greenlee Knockouts, SCSS Series
PUNCH UNIT ASSY, 1/2 CONDUIT
MFG Item Number
77U-1/2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Knockouts, SCSS Series
Item #
77U-1/2
PUNCH UNIT ASSY, 1/2 CONDUIT

SCSS Series Information

  • Self‑centering punch aligns itself on pilot hole
  • Excellent abrasion resistance for punching fiberglass
  • Heavy duty dies and stainless steel draws for longer life
  • No need to draw crosshairs or line up die alignment marks
  • Unique punch profile also spits slugs for easier slug removal
  • Capacities up to 10 gauge stainless steel (refer to individual capacity ratings)


Specifications

Specifications
Manufacturer Part Number 77U-1/2
Manufacturer Greenlee
Product Series SCSS
Family Series Greenlee Knockouts, SCSS Series
Description PUNCH UNIT ASSY, 1/2 CONDUIT
Conduit & Pipe Size 0.5 "
Hole Size 0.885 "
Operator Type Self-Centering, Split Slug
Application Steel, Aluminum, Fiberglass, Plastic
Driver Type Hydraulic, Manual, Power
Net Weight 0.45 lbs
Gross Weight 0.44 lbs