78.002.1053.0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
78.002.1053.0 Wieland Plugs & Receptacles, REVOS/10 POLE INSERT MODULE FEMALE
MFG Item Number
78.002.1053.0

78.002.1053.0 Wieland Plugs & Receptacles, REVOS/10 POLE INSERT MODULE FEMALE

MFG Item Number
78.002.1053.0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Plugs & Receptacles, Series
Item #
78.002.1053.0
REVOS/10 POLE INSERT MODULE FEMALE

Series Information

Specifications

Specifications
Manufacturer Part Number 78.002.1053.0
Manufacturer Wieland
Family Series Wieland Plugs & Receptacles
Description REVOS/10 POLE INSERT MODULE FEMALE
Number of Contacts 10 Pole
Connection Configuration Female
Current Rating 10 A
Voltage 250 V
Operating Temperature -40-120 °C
Finish Silver
Wire Size Range 26-14 AWG
Approvals CSA, UR
Net Weight 0.025 lbs
Gross Weight 0.025 lbs