Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
78.010.0653.0
REVOS/ INSERT FRAME SIZE 6/ MALE
MFG Item Number
78.010.0653.0
This item cannot be canceled or returned
Description
REVOS/ INSERT FRAME SIZE 6/ MALE
Specifications
Specifications
| Manufacturer |
Wieland |
| Family Series |
Wieland Miscellaneous |
| Manufacturer Part Number |
78.010.0653.0 |
| Description |
REVOS/ INSERT FRAME SIZE 6/ MALE |
| Net Weight |
0.075 lbs |
| Gross Weight |
0.075 lbs |
78.010.0653.0
Wieland Miscellaneous