78-0105-25

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

78-0105-25

IDEAL Industries Driver Tools

78-0105-25

IDEAL Industries Driver Tools
INSERT BITS,COMBO-DRV CD2, 1IN
MFG Item Number
78-0105-25
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Driver Tools, Series
Item #
78-0105-25
INSERT BITS,COMBO-DRV CD2, 1IN

Series Information

Specifications

Specifications
Manufacturer Part Number 78-0105-25
Manufacturer IDEAL Industries
Family Series IDEAL Industries Driver Tools
Description INSERT BITS,COMBO-DRV CD2, 1IN
Length 1 "
Bit Size #2
Bit Type Insert Bit
Driver Type Hex
Net Weight 0.012 lbs
Gross Weight 0.3 lbs