78.014.0353.0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
78.014.0353.0 Wieland Plugs & Receptacles, REVOS/ 3 POLE INSERT MODULE MALE
MFG Item Number
78.014.0353.0

78.014.0353.0 Wieland Plugs & Receptacles, REVOS/ 3 POLE INSERT MODULE MALE

MFG Item Number
78.014.0353.0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Plugs & Receptacles, Series
Item #
78.014.0353.0
REVOS/ 3 POLE INSERT MODULE MALE

Series Information

Specifications

Specifications
Manufacturer Part Number 78.014.0353.0
Manufacturer Wieland
Family Series Wieland Plugs & Receptacles
Description REVOS/ 3 POLE INSERT MODULE MALE
Number of Contacts 3 Pole
Connection Configuration Male
Current Rating 40 A
Voltage 630 V
Operating Temperature -40-120 °C
Finish Silver
Wire Size Range 16-8 AWG
Approvals cURus
Net Weight 0.01 lbs
Gross Weight 0.01 lbs