Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Couplers, CP Series
780DC
Eaton's Crouse-Hinds series Couplers, CP Series
1/2 TO 3/8 CMB CPL EMT/FLEX DC
This item cannot be canceled or returned
Description
1/2 TO 3/8 CMB CPL EMT/FLEX DC
- For EMT Conduit
- Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
- Concrete Tight
Specifications
Specifications
| Manufacturer Part Number |
780DC |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
CP |
| Family Series |
Eaton's Crouse-Hinds series Couplers, CP Series |
| Description |
Eaton Crouse-Hinds series EMT combination coupling, EMT set screw to FMC clamp, Zinc die cast, Combination type, 1/2-3/8 |
| Conduit Type |
EMT (Electrical Metallic Tubing) to FMC (Flexible Metallic Conduit) |
| Connection Type |
Set-Screw to Squeeze Clamp |
| Trade Size |
0.375-0.5 |
| Req. Conduit Rotation |
No |
| Grounding |
No |
| Protection Rating |
Indoor |
| Composition |
Die Cast Zinc |
| Hazardous Location |
No |
| Approvals |
cUL, UL |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.08 lbs |
780DC
Eaton's Crouse-Hinds series Couplers, CP Series