781-601MR
Crompton Instruments Current Transformers, 781 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

781-601MR

Crompton Instruments Current Transformers, 781 Series

781-601MR

Crompton Instruments Current Transformers, 781 Series
XFMR,CURRENT,600:5 ADJ,6.5in.,LUGS,
MFG Item Number
781-601MR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, 781 Series
Item #
781-601MR
XFMR,CURRENT,600:5 ADJ,6.5in.,LUGS,

781 Series Information

  • Secondary Terminals Are Brass Studs No. 10‑32 UNC with One Flatwasher, Lockwasher and Regular Nut
  • Has a Frequency Range of 50‑400 Hertz
  • Has a 600 Volt Insulation Level

Specifications

Specifications
Manufacturer Part Number 781-601MR
Manufacturer Crompton Instruments
Product Series 781
Family Series Crompton Instruments Current Transformers, 781 Series
Description XFMR,CURRENT,600:5 ADJ,6.5in.,LUGS, THRU-HOLE
Core Type Solid Core
Aperture Size 6.5 " Dia.
Current Ratio 600:5
Frequency 50-400 Hz
Insulation Level (V) 600 V
Mounting Foot Mounted
Termination Screw Terminals
Net Weight 31 lbs
Gross Weight 31 lbs