781-601MR
Instrument Transformer, Div of GE Current Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
781-601MR Instrument Transformer, Div of GE Current Transformers, CT, Indoor, Model: 781, Ratio:
MFG Item Number
781-601MR

781-601MR Instrument Transformer, Div of GE Current Transformers, CT, Indoor, Model: 781, Ratio:

MFG Item Number
781-601MR
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, Series
Item #
781-601MR
CT, Indoor, Model: 781, Ratio:

Series Information

Specifications

Specifications
Manufacturer Part Number 781-601MR
Manufacturer Instrument Transformer, Div of GE
Family Series Instrument Transformer, Div of GE Current Transformers
Description CT, Indoor, Model: 781, Ratio: 600:5 A, Single Phase, 10 kV BIL, 60 Hz, Multi Ratio, Relay Class:
Core Type Solid Core
Aperture Size 6.5 " Dia.
Current Ratio 600:5
Frequency 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Mounting Holes
Termination 10-32 Brass Screws
Approvals CSA, UR
Net Weight 30 lbs
Gross Weight 30 lbs