Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Strut
78101120315
Eaton's B-Line series Strut
MFG Item Number
78101120315
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78101120315 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Strut |
| Description |
B11H17/8-240PLN |
| Channel Style |
Solid |
| Material |
Steel |
| Length |
20 ' |
| Net Weight |
60 lbs |
| Gross Weight |
60 lbs |
78101120315
Eaton's B-Line series Strut