Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Strut
78101121115
Eaton's B-Line series Strut
CHNL, 1 5/8in. X 1 5/8in., 12 GA, 240in.
MFG Item Number
78101121115
Description
CHNL, 1 5/8in. X 1 5/8in., 12 GA, 240in.
Specifications
Specifications
| Manufacturer Part Number |
78101121115 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Strut |
| Description |
CHNL, 1 5/8in. X 1 5/8in., 12 GA, 240in., PLN |
| Channel Style |
Solid |
| Material |
Steel |
| Length |
20 ' |
| Net Weight |
38.2 lbs |
| Gross Weight |
0 lbs |
78101121115
Eaton's B-Line series Strut