Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Strut
78101183970
Eaton's B-Line series Strut
Eaton offers a wide range of back
MFG Item Number
78101183970
This item cannot be canceled or returned
Description
Eaton offers a wide range of back
Specifications
Specifications
| Manufacturer Part Number |
78101183970 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Strut |
| Description |
Eaton offers a wide range of back to back and welded configured strut combinations for a variety of |
| Channel Style |
Solid |
| Material |
Steel |
| Length |
10 ' |
| Net Weight |
61.19 lbs |
| Gross Weight |
61.19 lbs |
78101183970
Eaton's B-Line series Strut