Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Strut
78101186191
Eaton's B-Line series Strut
MFG Item Number
78101186191
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78101186191 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Strut |
| Description |
B297-42HDG |
| Style |
Bracket |
| Trade Size |
9/16 " |
| Approvals |
UL |
| Comments |
Steel |
| Gross Weight |
14.4 lbs |
| Net Weight |
14.4 lbs |
78101186191
Eaton's B-Line series Strut