78101187266
Eaton's B-Line series Conduit Mounts, B2400 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

78101187266

Eaton's B-Line series Conduit Mounts, B2400 Series

78101187266

Eaton's B-Line series Conduit Mounts, B2400 Series
B2400-16 ZN PIPE CLAMP
MFG Item Number
78101187266
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, B2400 Series
Item #
78101187266
B2400-16 ZN PIPE CLAMP

B2400 Series Information

Specifications

Specifications
Manufacturer Part Number 78101187266
Manufacturer Eaton's B-Line series
Product Series B2400
Family Series Eaton's B-Line series Conduit Mounts, B2400 Series
Description B2400-16 ZN PIPE CLAMP
Composition Steel
Style Pipe Clamp
Rigid Size (in) 16 "
Net Weight 8.61 lbs
Gross Weight 8.61 lbs