7810GDA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7810GDA

Eaton Manual Motor Controllers

7810GDA

Eaton Manual Motor Controllers
AH7810UD W/Type 1 quot;Orangequot;
MFG Item Number
7810GDA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Manual Motor Controllers, Series
Item #
7810GDA
AH7810UD W/Type 1 quot;Orangequot;

Series Information

Specifications

Specifications
Manufacturer Part Number 7810GDA
Manufacturer Eaton
Family Series Eaton Manual Motor Controllers
Description Eaton manual motor controller, 14-10 AWG, 30A, Industrial, 600V, Front, Maintained, Orange, NEMA Type 1, Enclosure: Stainless steel, Three-pole, Three-phase, Single-throw, Glass-filled nylon
Current Rating 30 A
Voltage 600 VAC
Nominal Voltage 600 VAC
Approvals cULus
Comments 3 Pole, 3 Phase, Single Throw
Net Weight 1.57 lbs
Gross Weight 1.665 lbs