7810UDST

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7810UDST

Eaton Manual Motor Controllers

7810UDST

Eaton Manual Motor Controllers
AH7810UD W/Short Toggle amp; Type 1
MFG Item Number
7810UDST
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Manual Motor Controllers, Series
Item #
7810UDST
AH7810UD W/Short Toggle amp; Type 1

Series Information

Specifications

Specifications
Manufacturer Part Number 7810UDST
Manufacturer Eaton
Family Series Eaton Manual Motor Controllers
Description Eaton manual motor controller, 14-10 AWG, 30A, Industrial, 600V, Front, Short toggle, Maintained, Gray, NEMA Type 1, Enclosure: Stainless steel, Three-pole, Three-phase, Short toggle, Single-throw, Glass-filled nylon
Current Rating 30 A
Voltage 600 VAC
Nominal Voltage 600 VAC
Approvals cULus
Comments 3 Pole, 3 Phase, Short Toggle
Net Weight 0.37 lbs
Gross Weight 0.37 lbs