Series Information
| Manufacturer Part Number | 78148 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Tape |
| Description | Anti-Skid Tape Roll - Grit-Coated Polyester, Diagonal Stripes, Black on Yellow, 3 x 60' |
| Type | Anti-Skid Tape |
| Color | Black, Yellow |
| Width | 3 " |
| Approvals | ANSI, OSHA |
| Operating Temperature | 107 °F |
| Net Weight | 2.645 lbs |
| Gross Weight | 0.1725 lbs |