781500313
Sprecher + Schuh Audible Signaling Devices, VDE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

781500313 Sprecher + Schuh Audible Signaling Devices, VDE Series, SOUND MOD SGL 240VAC BLK

MFG Item Number
781500313

781500313 Sprecher + Schuh Audible Signaling Devices, VDE Series, SOUND MOD SGL 240VAC BLK

MFG Item Number
781500313
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, VDE Series
Item #
781500313
SOUND MOD SGL 240VAC BLK

VDE Series Information

Specifications

Specifications
Manufacturer Part Number 781500313
Manufacturer Sprecher + Schuh
Product Series VDE
Family Series Sprecher + Schuh Audible Signaling Devices, VDE Series
Description SOUND MOD SGL 240VAC BLK
Voltage 230 VAC
Nominal Voltage 240 VAC
Current Rating 0.036 A
Weatherproof Yes
Mounting Surface
Explosion Proof No
Hazardous Location No
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs