Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

78160

Brady Tape

78160

Brady Tape
ANTISKID TAPE DIECUT CLEAT CAUTION
MFG Item Number
78160
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
78160
ANTISKID TAPE DIECUT CLEAT CAUTION

Series Information

Specifications

Specifications
Manufacturer Part Number 78160
Manufacturer Brady
Family Series Brady Tape
Description Anti-Slip Hazard Cleats - Caution, Plastic, Black on Yellow, 6 x 24
Type Anti-Skid Tape
Color Black, Yellow
Width 24 "
Approvals ANSI, OSHA
Operating Temperature 107 °F 
Net Weight 0 lbs
Gross Weight 0.1947 lbs