Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

78162

Brady Tape

78162

Brady Tape
PHOTOLUM. ANTISKID DIECUT CLEAT
MFG Item Number
78162
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
78162
PHOTOLUM. ANTISKID DIECUT CLEAT

Series Information

Specifications

Specifications
Manufacturer Part Number 78162
Manufacturer Brady
Family Series Brady Tape
Description Anti-Skid Tape Cleat - Grit-Coated Polyester, Photoluminescent Stripe, Black, 6 x 24
Type Anti-Skid Tape
Color Black
Width 24 "
Approvals ANSI, OSHA
Operating Temperature 107 °F 
Net Weight 0 lbs
Gross Weight 0.3113 lbs