Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

78163

Brady Tape

78163

Brady Tape
ANTISKID DIECUT CLEAT WATCH YOUR STEP
MFG Item Number
78163
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
78163
ANTISKID DIECUT CLEAT WATCH YOUR STEP

Series Information

Specifications

Specifications
Manufacturer Part Number 78163
Manufacturer Brady
Family Series Brady Tape
Description Anti-Slip Hazard Cleats - Watch Your Step, Plastic, Black on Yellow, 6 x 24
Type Anti-Skid Tape
Color Black, Yellow
Width 24 "
Approvals ANSI, OSHA
Operating Temperature 107 °F 
Net Weight 0 lbs
Gross Weight 0.1834 lbs