Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

78194

Brady Tape

78194

Brady Tape
ROLL MOUNTED ANTI-SKID TAPE
MFG Item Number
78194
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
78194
ROLL MOUNTED ANTI-SKID TAPE

Series Information

Specifications

Specifications
Manufacturer Part Number 78194
Manufacturer Brady
Family Series Brady Tape
Description Anti-Skid Tape Roll - Grit-Coated Polyester, Solid Color, Black, 12 x 60'
Type Anti-Skid Tape
Color Black
Width 12 "
Approvals ANSI, OSHA
Operating Temperature 107 °F 
Net Weight 0 lbs
Gross Weight 0.6706 lbs