Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

78195

Brady Tape

78195

Brady Tape
ANTI-SKID TAPE - DIECUT CLEATS
MFG Item Number
78195
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
78195
ANTI-SKID TAPE - DIECUT CLEATS

Series Information

Specifications

Specifications
Manufacturer Part Number 78195
Manufacturer Brady
Family Series Brady Tape
Description Anti-Skid Tape Cleat - Grit-Coated Polyester, Solid Color, Black, 6 x 24
Type Anti-Skid Tape
Color Black
Width 24 "
Approvals ANSI, OSHA
Operating Temperature 107 °F 
Net Weight 0 lbs
Gross Weight 0.5119 lbs