Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
781XAXC-110/125D Schneider Relays, 700 Series, Relay, SPDT, 20A, 110/125 VDC Coil
MFG Item Number
781XAXC-110/125D
781XAXC-110/125D Schneider Relays, 700 Series, Relay, SPDT, 20A, 110/125 VDC Coil
MFG Item Number
781XAXC-110/125D
This item cannot be canceled or returned
Description
Relay, SPDT, 20A, 110/125 VDC Coil
- Includes 781, 782, 783 & 784 Relays
- Feature Contact Ratings from 3 to 20 Amps
- Compatible with a Choice of Sockets and Accessories
- IP40 Protection Rating
- Finger Grip Cover
Specifications
Specifications
| Manufacturer Part Number |
781XAXC-110/125D |
| Manufacturer |
Schneider |
| Product Series |
700 |
| Family Series |
Schneider Relays, 700 Series |
| Description |
Relay, SPDT, 20A, 110/125 VDC Coil |
| Coil Voltage |
110 VDC, 125 VDC |
| Contacts |
SPDT |
| Mounting |
Plug In |
| Termination |
.187 " Flat Blade |
| Enclosure |
Plastic |
| Number of Connections |
5 |
| Status Indicator |
No |
| Push-to-Test |
No |
| Diode |
No |
| Material |
Silver Alloy |
| Nominal Coil Voltage |
125 VDC |
| Current Rating |
20 A |
| Bifurcated Contact |
No |
| Mechanical Latch |
No |
| Safety Guided |
No |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.0638 lbs |
| Gross Weight |
0.0638 lbs |
781XAXC-110/125D
Schneider Relays, 700 Series