Series Information
| Manufacturer Part Number | C811233M |
|---|---|
| Manufacturer | Schneider |
| Family Series | Schneider Relays |
| Description | Relay, SPDT, 15A, 24VAC Coil |
| Coil Voltage | 24 VAC |
| Contacts | SPDT |
| Mounting | Socket |
| Termination | Plug-In |
| Number of Connections | 5 |
| Status Indicator | Yes |
| Push-to-Test | Yes |
| Diode | No |
| Material | Silver Alloy |
| Nominal Coil Voltage | 24 VAC |
| Current Rating | 15 A |
| Bifurcated Contact | No |
| Mechanical Latch | Yes |
| Hazardous Location | No |
| Safety Guided | No |
| Approvals | CE, CSA, cULus, cURus |
| Net Weight | 0.0545 lbs |
| Gross Weight | 0.0545 lbs |