Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
782100313 Sprecher + Schuh Audible Signaling Devices, VDZ Series, SOUND MOD DUAL 240VAC GRY
MFG Item Number
782100313
782100313 Sprecher + Schuh Audible Signaling Devices, VDZ Series, SOUND MOD DUAL 240VAC GRY
MFG Item Number
782100313
This item cannot be canceled or returned
Description
Audible Signaling Devices, VDZ Series
SOUND MOD DUAL 240VAC GRY
Specifications
Specifications
| Manufacturer Part Number |
782100313 |
| Manufacturer |
Sprecher + Schuh |
| Product Series |
VDZ |
| Family Series |
Sprecher + Schuh Audible Signaling Devices, VDZ Series |
| Description |
SOUND MOD DUAL 240VAC GRY |
| Voltage |
230 VAC |
| Nominal Voltage |
240 VAC |
| Current Rating |
0.036 A |
| Weatherproof |
Yes |
| Mounting |
Surface |
| Explosion Proof |
No |
| Hazardous Location |
No |
| Approvals |
CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
782100313
Sprecher + Schuh Audible Signaling Devices, VDZ Series