Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
782100405 Sprecher + Schuh Audible Signaling Devices, SOUND MOD DUAL 24VAC/DC GRY
MFG Item Number
782100405
782100405 Sprecher + Schuh Audible Signaling Devices, SOUND MOD DUAL 24VAC/DC GRY
MFG Item Number
782100405
This item cannot be canceled or returned
Description
Audible Signaling Devices, Series
SOUND MOD DUAL 24VAC/DC GRY
Specifications
Specifications
| Manufacturer Part Number |
782100405 |
| Manufacturer |
Sprecher + Schuh |
| Family Series |
Sprecher + Schuh Audible Signaling Devices |
| Description |
SOUND MOD DUAL 24VAC/DC GRY |
| Voltage |
24 VAC, 24 VDC |
| Nominal Voltage |
24 VAC, 24 VDC |
| Current Rating |
0.029 A |
| Weatherproof |
Yes |
| Mounting |
Surface |
| Explosion Proof |
No |
| Hazardous Location |
No |
| Approvals |
CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
782100405
Sprecher + Schuh Audible Signaling Devices