78232055
Werma Visual Signaling Devices, 782 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

78232055

Werma Visual Signaling Devices, 782 Series

78232055

Werma Visual Signaling Devices, 782 Series
Ex LED Rotat. Beacon 24VDC YE
MFG Item Number
78232055
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 782 Series
Item #
78232055
Ex LED Rotat. Beacon 24VDC YE

782 Series Information

  • Gas Applications: Zones 1 and 2
  • Dust Applications: Zones 21 and 22
  • Extremely High Light Intensity
  • Saltwater Resistant
  • Life Duration up to 50,000 Hours


Specifications

Specifications
Manufacturer Part Number 78232055
Manufacturer Werma
Product Series 782
Family Series Werma Visual Signaling Devices, 782 Series
Description Ex LED Rotat. Beacon 24VDC YE
Operation Rotating
Voltage 24 VDC
Nominal Voltage 24 VDC
Color Yellow
Lamp Type LED
Mounting Base, Bracket, Tube
Explosion Proof Yes
Operating Temperature -4-122 °F
Protection Rating IP66
Approvals CE, EX
Net Weight 9.7003 lbs
Gross Weight 9.7003 lbs