Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
782500313 Sprecher + Schuh Audible Signaling Devices, VDZ Series, SOUND MOD DUAL 240VAC BLK
MFG Item Number
782500313
782500313 Sprecher + Schuh Audible Signaling Devices, VDZ Series, SOUND MOD DUAL 240VAC BLK
MFG Item Number
782500313
This item cannot be canceled or returned
Description
Audible Signaling Devices, VDZ Series
SOUND MOD DUAL 240VAC BLK
Specifications
Specifications
| Manufacturer Part Number |
782500313 |
| Manufacturer |
Sprecher + Schuh |
| Product Series |
VDZ |
| Family Series |
Sprecher + Schuh Audible Signaling Devices, VDZ Series |
| Description |
SOUND MOD DUAL 240VAC BLK |
| Voltage |
230 VAC |
| Nominal Voltage |
240 VAC |
| Current Rating |
0.036 A |
| Weatherproof |
Yes |
| Mounting |
Surface |
| Explosion Proof |
No |
| Hazardous Location |
No |
| Approvals |
CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
782500313
Sprecher + Schuh Audible Signaling Devices, VDZ Series