Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

78254

Brady Signs & Signage

78254

Brady Signs & Signage
BRADYLINK WARNING CHAIN 2X100 BLK/YLW
MFG Item Number
78254
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
78254
BRADYLINK WARNING CHAIN 2X100 BLK/YLW

Series Information

Specifications

Specifications
Manufacturer Part Number 78254
Manufacturer Brady
Family Series Brady Signs & Signage
Description BradyLink Warning Chains, Black/Yellow, 2 W x 100' L, Polyethylene
Type Chain
Background Color Black, Yellow
Material Polyethylene
Width 2 "
Net Weight 0 lbs
Gross Weight 0.3656 lbs