Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

78259

Brady Signs & Signage

78259

Brady Signs & Signage
CONNECTING S HOOK 2.0 BLK
MFG Item Number
78259
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
78259
CONNECTING S HOOK 2.0 BLK

Series Information

Specifications

Specifications
Manufacturer Part Number 78259
Manufacturer Brady
Family Series Brady Signs & Signage
Description BradyLink Post S-Hooks, Black
Type Hook
Background Color Black
Material Polyethylene
Height 2 "
Width 2 "
Net Weight 0 lbs
Gross Weight 0.0275 lbs