Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

78262

Brady Signs & Signage

78262

Brady Signs & Signage
YELL ECONOMY PAV. MARKING TAPE 4X150'
MFG Item Number
78262
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
78262
YELL ECONOMY PAV. MARKING TAPE 4X150'

Series Information

Specifications

Specifications
Manufacturer Part Number 78262
Manufacturer Brady
Family Series Brady Signs & Signage
Description Economy Pavement Marking Tape, Foil-backed Vinyl, Yellow, 4 x 150'
Type Pavement Tape
Background Color Yellow
Net Weight 0 lbs
Gross Weight 0.195 lbs