782XBXM4L-240A
Dwyer Instruments Relays, 782 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

782XBXM4L-240A

Dwyer Instruments Relays, 782 Series

782XBXM4L-240A

Dwyer Instruments Relays, 782 Series
Ice Cube Relays/DPDT 15 Amp Rating
MFG Item Number
782XBXM4L-240A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 782 Series
Item #
782XBXM4L-240A
Ice Cube Relays/DPDT 15 Amp Rating

782 Series Information

Full‑featured relays that can be used to handle loads up to 15 amps for AC or DC circuits. It features a flag status indicator and a LED status lamp to let the user know when the relay is activated. In order to differentiate between AC and DC actuated models, the push‑to‑test button is color coded and a removable lock‑down lever holds the test button in place.

  • Clear plastic housing to easily view the contacts
  • Flag and LED status indicators for visual confirmation of relay state
  • Socket mounted for quick installation/replacement

APPLICATIONS
  • Refrigeration compressor systems
  • HVAC motor controls
  • Water/wastewater pump control

Specifications

Specifications
Manufacturer Part Number 782XBXM4L-240A
Manufacturer Dwyer Instruments
Product Series 782
Family Series Dwyer Instruments Relays, 782 Series
Description Ice Cube Relays/DPDT 15 Amp Rating 220/240VAC 50/60 Hz
Coil Voltage 240 VAC
Contacts DPDT
Mounting Plug In
Termination Socket
Enclosure Plastic
Status Indicator Yes
Push-to-Test Yes
Material Silver Alloy
Nominal Coil Voltage 240 VAC
Current Rating 15 A
Safety Guided Yes
Approvals CE, CSA, cULus, cURus
Net Weight 0.08 lbs
Gross Weight 0.08 lbs