Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Schneider Relays, 700 Series
783XCXC-48D
Schneider Relays, 700 Series
Relay, 3PDT, 12A, 48 VDC Coil
MFG Item Number
783XCXC-48D
This item cannot be canceled or returned
Description
Relay, 3PDT, 12A, 48 VDC Coil
- Includes 781, 782, 783 & 784 Relays
- Feature Contact Ratings from 3 to 20 Amps
- Compatible with a Choice of Sockets and Accessories
- IP40 Protection Rating
- Finger Grip Cover
Specifications
Specifications
| Manufacturer Part Number |
783XCXC-48D |
| Manufacturer |
Schneider |
| Product Series |
700 |
| Family Series |
Schneider Relays, 700 Series |
| Description |
Relay, 3PDT, 12A, 48 VDC Coil |
| Coil Voltage |
48 VDC |
| Contacts |
3PDT |
| Mounting |
Plug In |
| Termination |
.187 " Flat Blade |
| Enclosure |
Plastic |
| Number of Connections |
11 |
| Status Indicator |
No |
| Push-to-Test |
No |
| Diode |
No |
| Material |
Silver Alloy |
| Nominal Coil Voltage |
48 VDC |
| Current Rating |
15 A |
| Bifurcated Contact |
No |
| Mechanical Latch |
No |
| Safety Guided |
No |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.0022 lbs |
| Gross Weight |
0.0022 lbs |
783XCXC-48D
Schneider Relays, 700 Series