Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
700 Series Information
| Manufacturer Part Number | C833001M |
|---|---|
| Manufacturer | Schneider |
| Product Series | 700 |
| Family Series | Schneider Relays, 700 Series |
| Description | Relay, 3PDT, 12A, 120 VAC Coil |
| Coil Voltage | 120 VAC |
| Contacts | 3PDT |
| Mounting | Plug In |
| Termination | .187 " Flat Blade |
| Enclosure | Plastic |
| Number of Connections | 11 |
| Status Indicator | Yes |
| Push-to-Test | Yes |
| Diode | No |
| Material | Silver Alloy |
| Nominal Coil Voltage | 120 VAC |
| Current Rating | 15 A |
| Bifurcated Contact | No |
| Mechanical Latch | Yes |
| Safety Guided | No |
| Approvals | CE, CSA, UL |
| Net Weight | 0.0022 lbs |
| Gross Weight | 0.1 lbs |