Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

783XCXM4L24A Square D Relays, Electromechanical Relay 24VAC

MFG Item Number
607613

783XCXM4L24A Square D Relays, Electromechanical Relay 24VAC

MFG Item Number
607613
Item Number
783XCXM4L24A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
783XCXM4L24A
Electromechanical Relay 24VAC

Series Information

Specifications

Specifications
Manufacturer Part Number 607613
Manufacturer Square D
Family Series Square D Relays
Description Electromechanical Relay 24VAC 103Ohm 10A 3PDTa
Coil Voltage 24 VAC
Contacts 3PDT
Mounting Side Flange
Termination Screw Terminals
Enclosure Plastic
Status Indicator Yes
Push-to-Test Yes
Diode No
Material Silver Alloy
Nominal Coil Voltage 24 VAC
Current Rating 10 A
Safety Guided No
Approvals CE, CSA, cULus
Net Weight 0.12 lbs
Gross Weight 0.12 lbs